Motion
L0191-106
Multipurpose Grease - General Purpose, Petroleum Distillates, Polyurea, Sodium Nitrite Composition, 2 NLGI Grade, Red Color, Not Food Grade
MI ITEM #04255605
MFR #L0191-106
Price$111.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Petroleum Distillates, Polyurea, Sodium Nitrite Composition, 2 NLGI Grade, Red Color, Not Food Grade
MI ITEM #04255605
MFR #L0191-106

Mfr description
P0191-106 PERMA LUBE CART.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.54/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H2
  • Color
    Red
  • Composition
    Petroleum Distillates, Polyurea, Sodium Nitrite
  • Dropping Point
    +500 °F
  • Food Grade
    Not Food Grade
  • NSF Rating
    H2
  • Oil Type
    Paraffinic
  • Series
    Poly HP-2
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)