Motion
GSC-050-B
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.5000 in ID, 1.0000 in OD, 0.4375 in Wide
Mi Item #04255628
MFR #GSC-050-B
Price$2.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar GSC-Series - GSC Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.5000 in ID, 1.0000 in OD, 0.4375 in Wide
Mi Item #04255628
MFR #GSC-050-B

Mfr description
GSC-050-B 1/2" COLLAR (BLACK)
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.06/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.0000 in
  • Screw Size
    1/4-20 x 1/4
  • Weight
    0.07412 lbs
  • Width
    0.4375 in

Details

  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861054994
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • Type Series
    GSC
  • UPC_NO
    044861054994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)