Motion
3700G-M
General Purpose Work Gloves - Medium Size, Polyurethane Coated, Knit Wrist Cuff, Polyethylene Material
MI ITEM #04255810
MFR #3700G-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Medium Size, Polyurethane Coated, Knit Wrist Cuff, Polyethylene Material
MI ITEM #04255810
MFR #3700G-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3700G MEDIUM GREY DYNEEMA CUT RESIS

Specifications

  • Glove Size
    M or Size 8
  • Material
    Polyethylene
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Grey
  • Hand Type
    Pair
  • Standards Met
    ANSI/ISEA Cut Level 1, ASTM F1790-1997
  • Coating Material
    Polyurethane
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought