Motion
Super Degreaser MUO 18oz

CRC INDUSTRIES
Super Degreaser MUO 18oz

CRC Degreaser - 18 oz, Aerosol, No, Solvent Scent
Mi Item #04255813
MFR #Super Degreaser MUO 18oz
Price$34.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Super Degreaser MUO 18oz

CRC Degreaser - 18 oz, Aerosol, No, Solvent Scent
Mi Item #04255813
MFR #Super Degreaser MUO 18oz

Mfr description
1003514 SUPER DEGREASER MUO AER20OZ 1
  • Manufacturing Use Only
  • NSF K1 registered for use in meat and poultry plants
  • Evaporates rapidly and leaves no residue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$34.14/each

Specifications

Dimensions

  • Boiling Point
    158°F
  • Container Size
    18 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -267°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    18 wt oz, 510 g
  • Shelf Life
    5 yr
  • Size
    18 wt oz, 510 g
  • Specific Gravity
    1.33
  • VOC Content
    96.12
  • Weight
    1.25 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Air Tools, Bearings, Chains, Clutches, Dies, Generators and Compressors, Mechanical Brakes, Molds, Motors, Parts, Wire Rope
  • Base Type
    Halogenated
  • Capacity
    18 fl oz, 532.3 mL
  • Certification
    NSF K1
  • Chemical Type
    Non Chlorinated
  • Cleaner Type
    Heavy Duty
  • Color
    Transparent
  • Composition
    Non-Chlorinated Solvent
  • Concentration
    Ready-to-Use
  • Container Capacity
    18 fl oz, 532.3 mL
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Heavy Duty Degreaser
  • Dielectric Strength
    26,800 V
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • Manufacturing Use Only • NSF K1 registered for use in meat and poultry plants • Evaporates rapidly and leaves no residue
  • Film Type
    Residue Free
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    True
  • For Use With
    Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors
  • Form
    Aerosol Spray
  • Formula Type
    Non-Chlorinated
  • Grease Color
    Clear
  • Manufacturer Upc Number
    078254039107
  • NSF Rating
    NSF K1
  • Plastic Safe
    No
  • Product Line
    Super Degreaser
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Standards Met
    NSF K1, RoHS Compliant
  • Surfaces Cleaned
    Metal, Machined Parts
  • Type
    Degreaser
  • UPC_NO
    078254039107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)