Motion
D31331

GRACO INC
D31331

Husky™ 307 Non-metallic Bolted Pump - 3/8 in NPT Ports, 6.5 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, Acetal Fluid Section, 316 Stainless Steel Ball, Polypropylene Center Section, Stainless Steel Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #04255884
MFR #D31331
Price$1,460.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D31331

Husky™ 307 Non-metallic Bolted Pump - 3/8 in NPT Ports, 6.5 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, Acetal Fluid Section, 316 Stainless Steel Ball, Polypropylene Center Section, Stainless Steel Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #04255884
MFR #D31331

Mfr description
D31-331 HUSKY 307 PUMP ACETAL SS/SS/TEF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,460.96/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    5.25 lbs

Details

  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    316 Stainless Steel
  • Center Section Material
    Polypropylene
  • Certification
    ATEX, CE
  • Check Seat Material
    Stainless Steel
  • Description Keyword
    3/8 in NPT Ports
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    6.5 gpm
  • Porting
    End Port
  • Type Design
    Non-Metallic Bolted
  • Wetted Materials
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)