Overview
Mfr description
5000-32-24 BUSHING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1-1/2 in, 2 in
- End 1 Thread(NPTF) 2–11-1/2
- End 2 StyleFemale Pipe Rigid
- End 2 Size1-1/2 in, 2 in
- End 1 Size Type1-1/2 NPTF, 2 NPTF
- End 2 Thread(NPTF) 1-1/2–11-1/2
- End 2 Size Type1-1/2 NPTF, 2 NPTF
- MaterialSteel
- Description Keyword2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5000
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data