Motion
TG2  SEP. RED SIZE 23 EZ

DODGE
TG2 SEP. RED SIZE 23 EZ

TG2 SEP. RED SIZE 23 EZ
MI ITEM #04256019
MFR #TG2 SEP. RED SIZE 23 EZ
Your Price$2,464.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TG2 SEP. RED SIZE 23 EZ

TG2 SEP. RED SIZE 23 EZ
MI ITEM #04256019
MFR #TG2 SEP. RED SIZE 23 EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,464.18/each(List $3,080.22)

Overview

Mfr description
23SZ10LSB SPECIAL GEARBOX

Specifications

  • Center Distance
    2.31 in
  • Ratio
    10:1
  • Horsepower Rating Normal Duty
    Output 3.07 hp
  • Input Type
    Separate
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476499358
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Input 0.875 in|Output 1.125 in
  • Shaft Length
    Input 1.17 in|Output 2.18 in
  • Torque Rating (in-lb)
    Output 1106 inch pound (pound inch)
  • Thermal Horsepower Rating
    4.4 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf
  • Case Size
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text