Motion
LT225-2-50P

DUFF-NORTON
LT225-2-50P

LT Series 24 V Direct Current (DC) Voltage, 225 lb Load Capacity, and 2 in. Stroke Linear Actuator with Potentiometer
Mi Item #04256036
MFR #LT225-2-50P
Price$808.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT225-2-50P

LT Series 24 V Direct Current (DC) Voltage, 225 lb Load Capacity, and 2 in. Stroke Linear Actuator with Potentiometer
Mi Item #04256036
MFR #LT225-2-50P

Mfr description
LT225-2-50P ACTUATOR
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • Withstand the elements with IP66 protection for rugged outdoor environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.55/each

Specifications

Dimensions

  • Retracted Length
    6.1 in
  • Stroke
    2 in
  • Weight
    1.79 lbs

Details

  • Current Draw
    2.0 amp
  • Duty Cycle At Rated Load
    20 %
  • Dynamic Load Capacity
    225 lbs
  • ECCN
    EAR99
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    24 V dc
  • Limit Switches
    Limit Switch
  • Load Capacity
    225 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -13 °F
  • Potentionmeter
    Yes
  • Screw Drive Type
    Acme Screw
  • Series
    LT
  • Speed At Full Load
    0.2 in/s
  • Static Load Capacity
    225 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)