Specifications
Dimensions
- Height6-1/2 in
- SizeUniversal
Details
- ColorBlue
- Footwear TypeShoe Cover
- MaterialPolypropylene
- Slip ResistanceSlip-Resistant Sole
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)