Overview
Mfr description
CL42207-2 FSO-500L/1.250
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity1175 ft-lbs
- Bore Diameter
- Outside Diameter
- Overall Length88.9 mm
- Bearing SupportBall
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data