Motion
PBP1207

MCR SAFETY
PBP1207

Knee Boots - PVC Upper Material, Polyester Liner, Black Color, 7 Size
MI ITEM #04256244
MFR #PBP1207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PBP1207

Knee Boots - PVC Upper Material, Polyester Liner, Black Color, 7 Size
MI ITEM #04256244
MFR #PBP1207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    7

Details

  • Application
    Concrete Plants, Food Processing, Meat Processing, Rain Boot
  • Closure Type
    Slip-On
  • Color
    Black
  • Lining Material
    Polyester
  • Protection Features
    Waterproof
  • Slip Resistance Features
    Spikes/Cleats
  • Toe Protection
    Plain Toe
  • Upper Material
    PVC

Overview

Mfr description
PBP1207 16"PVC KNEE BOOT MENS PLAIN TOE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought