Motion
MXJ8-20CS-M9BV

SMC CORP OF AMERICA
MXJ8-20CS-M9BV

MXJ8-20CS-M9BV
Mi Item #04256310
MFR #MXJ8-20CS-M9BV
Price$433.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXJ8-20CS-M9BV

MXJ8-20CS-M9BV
Mi Item #04256310
MFR #MXJ8-20CS-M9BV

Mfr description
MXJ8-20CS-M9BV CYL, PRECISION AIR SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.96/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Linear Bearings
  • Body Material
    Martensitic Stainless Steel
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Metal Stopper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    CS-M9BV
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Metal Stopper Extension End, Solid State Auto Switch, Vertical Entry
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    Metal Stopper
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)