Motion
VQD1000-V-02-5

SMC CORP OF AMERICA
VQD1000-V-02-5

Vqd1000-v, Vacuum/release Unit - 4-Way, 24 V dc, L Plug Connector, 1/4 in
Mi Item #04256316
MFR #VQD1000-V-02-5
Price$169.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1000-V-02-5

Vqd1000-v, Vacuum/release Unit - 4-Way, 24 V dc, L Plug Connector, 1/4 in
Mi Item #04256316
MFR #VQD1000-V-02-5

Mfr description
VQD1000-V-02-5 VACUUM / RELEASE MANIFOLD
  • Response speed 13 msec (at 500 mm)/18.5 msec (at 1000mm)
  • Smooth detachment of a work piece without over-blow
  • No need to adjust the timing when switching between vacuum and positive pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.26/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Check Valve Type
    Poppet
  • Country of Origin
    JP
  • Electrical Entry
    L Plug Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VQD1000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    4
  • Number Of Stations
    2
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.7 MPa, 0 to 101.5 psi
  • Operating Temperature Range
    10 to 50 °C
  • Response Time
    13 ms, 18.5 ms
  • Series
    VQD
  • Set Pressure Range
    0 to 101.5 psi
  • Solenoid Electrical Entry
    L Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Valve Series
    VQD1000
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)