Motion
AME250C-N03
Mist Separator - AME, 18 cfm, 0.3750 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04256319
MFR #AME250C-N03
Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AME, 18 cfm, 0.3750 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #04256319
MFR #AME250C-N03

Mfr description
AME250C-N03 SUPER MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.00/each

Specifications

Dimensions

  • Body Size
    250C
  • Overall Height
    103 mm
  • Overall Length
    76 mm
  • Overall Width
    76 mm
  • Port Size
    0.3750 in
  • Weight
    1.63 lbs

Details

  • Additional Details
    Series AME separates and absorbs aerosol state fine oil particles in compressed air and changes the oil lubricating compressed air to oil-free equivalent air. It should be applied for filtration of compressed air requiring high cleanliness for coating lines, compressed air for clean rooms and compressed air for equipment necessary to avoid oils.
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Flow Rate
    500 l/min
  • Fluid Comp
    Air
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    18 cfm
  • Maximum Flow Rate
    17 scfm, 500 l/min
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AME
  • Standard Cubic Feet Per Minute
    17 scfm
  • Standards Met
    CE,CSA,UL
  • Thread Standard
    NPT
  • Type
    Adsorbing Super Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)