Motion
02322
PF Penetrant - No KB-88, 20 oz, Bottle, Red Color
Mi Item #04256398
MFR #02322
Price$44.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF Penetrant - No KB-88, 20 oz, Bottle, Red Color
Mi Item #04256398
MFR #02322

Mfr description
02322(C02322)KB88 FLUID TRIGGER SPRAY
  • Formulated to attack and quickly release rusted and corroded nuts, bolts, hinges, and other frozen components
  • High KB solvency value of 151 and low surface tension
  • Penetrates faster and deeper than most other similar products in the market place
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.10/each

Specifications

Dimensions

  • Case Weight
    18 lbs
  • Container Size
    20 oz
  • Shelf Life
    10 yr
  • Specific Gravity
    0.86 to 0.88
  • VOC Content
    0.24
  • Weight
    1.25 lbs

Details

  • Appearance
    Liquid
  • Application
    General Purpose
  • Certification
    NSF H2, TSCA, 40 CFR 370
  • Color
    Red
  • Composition
    Heavy Aromatic Naphtha, Hydrotreated Light Distillates, Hydrotreated Medium Distillates, Naphthenic Petroleum Distillates, Petroleum Distillates, Carbon Dioxide
  • Container Type
    Aerosol Can
  • Dielectric Strength
    31.5 kV
  • Features & Benefits
    • Formulated to attack and quickly release rusted and corroded nuts, bolts, hinges, and other frozen components • High KB solvency value of 151 and low surface tension • Penetrates faster and deeper than most other similar products in the market place • Displaces moisture • Aggressive formula • NSF® Certified: H2 Registration #138554 (Aerosol); #138553 (Bulk) • VOC compliant in all 50 states • Applications: Bearings, bolts, chains, conveyors, corroded fasteners, equipment disassembly, hinges and nuts
  • Flammability
    Flammable
  • Flash Point
    159.8 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    Mineral Oil
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -40 °F to 300 °F
  • Package Quantity
    12 Per Case
  • Penetrant Base
    Petroleum
  • Product Types
    Penetrant
  • Propellant
    CO2
  • Regulations
    CARB, EPA, OTC
  • Series
    KB-88
  • Standards Met
    A-A-50493C Class B Types I and II
  • Temperature Range
    -55 to 300 °F
  • Type
    Penetrant
  • Working Temperature
    -55 to 300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)