Motion
DSG-01-3C3-D24-N-70905

YUKEN
DSG-01-3C3-D24-N-70905

Sol Operated D24 DIN CSA
MI ITEM #04256454
MFR #DSG-01-3C3-D24-N-70905
Price$469.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-01-3C3-D24-N-70905

Sol Operated D24 DIN CSA
MI ITEM #04256454
MFR #DSG-01-3C3-D24-N-70905

Mfr description
DSG 01 3C3 D24 N 70905 SOL OPER DIR
  • ・CETOP D03 solenoid directional valve - standard\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 100L/min (26.4gal/min)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.65/each

Specifications

Dimensions

  • Overall Height
    99.5 mm
  • Overall Length
    204.4 mm
  • Overall Width
    46 mm

Details

  • Actuation
    Solenoid
  • Coil Voltage
    24 V dc
  • Design Number
    70
  • Electrical Connector Type
    Plug-In Connector
  • Flow Direction
    4-Way
  • Manual Override Type
    Manual Override Pin
  • Max Operating Temperature
    160 °F
  • Maximum Flow Rate
    26.4 gpm
  • Maximum Operating Pressure
    35 psi
  • Min Operating Temperature
    5 °F
  • Mounting Type
    Subplate
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Open Center (All Ports)
  • T Port Pressure Rating
    3050 psi
  • Valve Application
    Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)