Motion
PSE560-A2
PSE560, Remote Analog Pressure Sensor, General Purpose, IP65
MI ITEM #04256510
MFR #PSE560-A2
List Price$361.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE560, Remote Analog Pressure Sensor, General Purpose, IP65
MI ITEM #04256510
MFR #PSE560-A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.90/each for your price

Overview

Mfr description
PSE560-A2 PRESSURE SENSOR FOR GENERAL
  • General purpose remote pressure sensor for liquid or gas at 1 MPa or less
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5V or 4 to 20 mA analog output
  • Accuracy: ±1% of F.S.
  • Repeatability: ±0.2% of F.S.
  • Port sizes: 1/8 or 1/4 Rc or NPT (incl. M5 female); 1/8 Rc (female); 1/4 URJ; 1/4 TSJ

Specifications

  • Port Size
    1/8 in
  • Operating Pressure Range
    0 to 1 MPa
  • Series
    PSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought