Motion
858AN00041A
5995973-001 Reversible Hydraulic Proportional Valve -
Mi Item #04256552
MFR #858AN00041A
Price$3,495.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5995973-001 Reversible Hydraulic Proportional Valve -
Mi Item #04256552
MFR #858AN00041A

Mfr description
KBFDG4V-3-2C20N-Z-M1PC7-H7-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,495.62/each

Specifications

Dimensions

  • Overall Height
    116 mm
  • Overall Length
    266 mm
  • Overall Width
    48 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    5.28 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Number Of Ways
    4
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)