Overview
Mfr description
5125 TOOL POUCH, CANVAS, 5-POCKETS
Specifications
- Storage TypePouch
- MaterialCanvas
- Overall Length7-1/2 in
- Overall Height Or Width8-1/2 in
- Waterproof Or Water ResistantNot Water Resistant
- Number Of Exterior Pockets5
- For Use WithBelts: 2-1/4" Width
- StrapNo Carrying Strap
- IncludesLeather Tape Thong
- UPC_NO092644551000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data