Motion
AA 331
Acrylic Adhesive - 1 L, Bottle, Cure Time 24 hr
MI ITEM #04256948
MFR #AA 331
Price$741.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle, Cure Time 24 hr
MI ITEM #04256948
MFR #AA 331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$741.22/each

Specifications

Dimensions

  • Package Size
    1 L
  • Shear Strength
    3100 psi

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    White
  • Cure Time
    24 hr
  • Material Comp
    Magnet, Metal
  • Package Type
    Bottle
  • Product Form
    Paste
  • Type
    Structural Adhesive
  • UPC_NO
    079340424395
  • Viscosity
    20,000 cP
  • Viscosity Class
    Medium Viscosity

Overview

Mfr description
1057674 MAGNET ACRYLIC 1 LITER BOTTLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought