Motion
C85N16-50S
C85 ISO ROUND BODY CYLINDER, C82, C85 with 16 mm Bore Size
Mi Item #04256950
MFR #C85N16-50S
Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 16 mm Bore Size
Mi Item #04256950
MFR #C85N16-50S

Mfr description
C85N16-50S CYLINDER
  • Single acting, single rod, spring return/spring extend
  • Conforms to ISO standard 6432
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.39/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in
  • Overall Length
    161 mm
  • Port Size
    M5x0.8
  • Rod - Thread Size
    M6x1 Male ISO
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Cushion
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    S
  • Cylinder Type
    ISO / CETOP
  • Minimum Operating Pressure
    0.13 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.13 to +1 Mpa
  • Operating Temperature Range
    -20 to +80 °C
  • Options Included
    Rubber Cushion
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C85
  • Standards Met
    ISO
  • Suffix For Stroke
    S
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)