1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AJAX TOOL WORKS, INC.
303-12
Chisel - Round Shank Shape, 1 in Cutting Width, 12 in OAL
Mi Item #
04257292
MFR #
303-12
Price
$32.71
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
AJAX TOOL WORKS, INC. 303-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AJAX TOOL WORKS, INC.
303-12
Chisel - Round Shank Shape, 1 in Cutting Width, 12 in OAL
Mi Item #
04257292
MFR #
303-12
Mfr description
303-12 CHISEL FLAT RD SHK 12"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.71
/each
Add to Cart
Specifications
Dimensions
Blade Width
1 in, 25.40 mm
Cutting Width
1 in
Overall Length
12 in
Weight
1.500 lbs
Details
Chisel Type
Flat
Shank Shape
Round
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items