Motion
686
Pry Bar - 48 in OAL, Steel Material, 7/8 in Tip Width
MI ITEM #04257316
MFR #686
Price$97.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 48 in OAL, Steel Material, 7/8 in Tip Width
MI ITEM #04257316
MFR #686

Mfr description
686 BAR FIT UP GOOSENECK 7/8"X48"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.17/each

Specifications

Dimensions

  • Overall Length
    48 in
  • Tip Width
    7/8 in

Details

  • Bar Type
    Pry Bar
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)