Motion
876-BC
MI ITEM #04257317
MFR #876-BC
Price$238.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04257317
MFR #876-BC

Mfr description
876-BC WEDGE BANANA 13/16 X 13/16 X12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.51/each

Specifications

Dimensions

  • Overall Height
    13/16 in
  • Overall Length
    12 in
  • Overall Width
    13/16 in

Details

  • Type
    Wedge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)