Overview
Mfr description
15101 HEX KEY .028 SHORT ARM
Specifications
- Hex Size
- Key ShapeShort L
- Drive StyleHex
- Blade Length1.22 in
- MaterialAlloy Steel
- Finish CoatingBlack
- Non SparkingNot Non-Sparking
- Corrosion ResistantCorrosion-Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data