Motion
15102
Hex Key - 0.035 in Hex Size, Short L Shape, 1.22 in Blade Length, Alloy Steel
Mi Item #04257345
MFR #15102
Price$0.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 0.035 in Hex Size, Short L Shape, 1.22 in Blade Length, Alloy Steel
Mi Item #04257345
MFR #15102

Mfr description
15102 HEX KEY .035 SHORT ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.51/each

Specifications

Dimensions

  • Blade Length
    1.22 in
  • Hex Size  
    0.035 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)