Motion
15503
Hex Key - 1.5 mm Hex Size, Short L Shape, 1.73 in Blade Length, Alloy Steel
MI ITEM #04257349
MFR #15503
List Price$0.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1.5 mm Hex Size, Short L Shape, 1.73 in Blade Length, Alloy Steel
MI ITEM #04257349
MFR #15503

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.39/each for your price

Overview

Mfr description
15503 HEX KEY 1.5MM SHORT ARM 25/PK

Specifications

  • Hex Size
  • Key Shape
    Short L
  • Drive Style
    Hex
  • Blade Length
    1.73 in
  • Material
    Alloy Steel
  • Finish Coating
    Black
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought