1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Eklind Tool Company
34960
Hex Driver - Hex Drive Style, T-Handle Handle Style, 6 mm Hex Size, 9 in Blade Length
Mi Item #
04257353
MFR #
34960
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Eklind Tool Company 34960
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eklind Tool Company
34960
Hex Driver - Hex Drive Style, T-Handle Handle Style, 6 mm Hex Size, 9 in Blade Length
Mi Item #
04257353
MFR #
34960
Mfr description
34960 WRENCH HEX KEY T-HDL 6MM X9"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
9 in
Hex Size
6 mm
Details
Blade Material
Alloy Steel
Drive Style
Hex
Finish Coating
Black Oxide
Handle Style
T-Handle
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items