1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
C.S. Osborne & Co
57018
Divider Caliper, Leg Length: 12", Spring Mechanism: Spring Mechanism Included, Material: Steel
MI ITEM #
04257496
MFR #
57018
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
C.S. Osborne & Co 57018
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C.S. Osborne & Co
57018
Divider Caliper, Leg Length: 12", Spring Mechanism: Spring Mechanism Included, Material: Steel
MI ITEM #
04257496
MFR #
57018
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Leg Length
12 in
Details
Material
Steel
Spring Mechanism
Spring Mechanism Included
Overview
Mfr description
106-12 DIVIDER WING 12"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought