Motion
01034
Round Black Enamel Steel Arch Punch, Hole Diameter: 15/16"
MI ITEM #04257498
MFR #01034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Black Enamel Steel Arch Punch, Hole Diameter: 15/16"
MI ITEM #04257498
MFR #01034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
149 15/16 ARCH PUNCH

Specifications

  • Hole Shape
    Round
  • Hole Diameter
    15/16 in
  • Material
    Steel
  • Finish Coating
    Black Enamel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought