Motion
61162
Mallet or Soft Face Hammer - 2 in Face Diameter, Hickory Handle Style
MI ITEM #04257502
MFR #61162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 2 in Face Diameter, Hickory Handle Style
MI ITEM #04257502
MFR #61162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
197-2 BLACK RUBBER MALLET SIZE 2

Specifications

  • Head/Face Style
    Rubber
  • Face Diameter
    2 in
  • Non Sparking
    Non-Sparking
  • Handle Length
    12 in
  • Head Length
    3-1/4 in
  • Handle Style
    Hickory
  • Overall Weight
    11 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought