Motion
61164
Mallet or Soft Face Hammer - 3 in Face Diameter, Hickory Handle Style
Mi Item #04257503
MFR #61164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 3 in Face Diameter, Hickory Handle Style
Mi Item #04257503
MFR #61164

Mfr description
197-3 BLACK RUBBER MALLET SIZE 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    3 in
  • Handle Length
    14 in
  • Head Length
    4-1/2 in
  • Overall Weight
    25 oz

Details

  • Handle Style
    Hickory
  • Head/Face Style
    Rubber
  • Non Sparking
    Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)