Motion
61016
Mallet or Soft Face Hammer - 3 in Face Diameter, Hickory Handle Style
MI ITEM #04257513
MFR #61016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 3 in Face Diameter, Hickory Handle Style
MI ITEM #04257513
MFR #61016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89.5 BARREL SHAPED HICKORY MALLET SIZE 3

Specifications

  • Head/Face Style
    Hickory
  • Face Diameter
    3 in
  • Non Sparking
    Non-Sparking
  • Handle Length
    10-1/4 in
  • Head Length
    5-1/2 in
  • Handle Style
    Hickory
  • Overall Weight
    12 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text