1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
C.S. Osborne & Co
02470
Transfer Punch, Compatible Hole Type: Any, Diameter: 3/32 to 1/2", Overall Length: 4-7/8"
Mi Item #
04257515
MFR #
02470
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
C.S. Osborne & Co 02470
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C.S. Osborne & Co
02470
Transfer Punch, Compatible Hole Type: Any, Diameter: 3/32 to 1/2", Overall Length: 4-7/8"
Mi Item #
04257515
MFR #
02470
Mfr description
K-358 PUNCH TRANSFER KIT 28 SIZES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
3/32 to 1/2 in
Overall Length
4-7/8 in
Details
Compatible Hole Type
Any
Non Sparking
No
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items