Specifications
Dimensions
- Screw Length4.8 mm
- Thread SizeM2x0.4 mm
- Torx SizeT6
Details
- Hardware CompInsert
- Screw TypeCountersunk Head Screw
- Tool Style CodeSR 34-533/L/HG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)