Motion
GYE-30-XL-KRRB/FA107/VA

INA (SCHAEFFLER)
GYE-30-XL-KRRB/FA107/VA

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 62 mm OD, 1.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #04257692
MFR #GYE-30-XL-KRRB/FA107/VA
Price$524.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GYE-30-XL-KRRB/FA107/VA

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 62 mm OD, 1.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #04257692
MFR #GYE-30-XL-KRRB/FA107/VA

Mfr description
GYE30-KRR-B-VA-HLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.01/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    38.1 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    1.5000 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643203104
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    20700 N
  • Radial Static Load Capacity
    11300 N
  • Seal Type
    R-Seals
  • UPC_NO
    4047643203104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)