Motion
NAG4905UU
Yoke Roller Bearing - 25 mm Bore
MI ITEM #04257710
MFR #NAG4905UU
Your Price$175.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 25 mm Bore
MI ITEM #04257710
MFR #NAG4905UU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$175.31/each(List $242.28)

Overview

Mfr description
NAG4905UU

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    17 mm
  • Outside Diameter
    42 mm
  • Max Rpm
    4500 rpm
  • Static Load Capacity
    23200 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    17500 N
  • Manufacturer Catalog Number
    NAG4905UU
  • Weight
    0.20 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought