Motion
3401XXL

MCR SAFETY
3401XXL

Leather Driver Glove with Keystone Thumb - XXL or Size 11, Pigskin Grain Leather, Select B Grade, Unlined, Color Yellow
MI ITEM #04258054
MFR #3401XXL
Price$8.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3401XXL

Leather Driver Glove with Keystone Thumb - XXL or Size 11, Pigskin Grain Leather, Select B Grade, Unlined, Color Yellow
MI ITEM #04258054
MFR #3401XXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.02/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Weight
    3.80 lbs

Details

  • Additional Details
    Keystone Thumb, Unlined, Shirred Elastic Back
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Pigskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Yellow
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist, Unlined
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Unlined Grain Pigskin Keystone Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    3401
  • Thumb Style
    Keystone

Overview

Mfr description
3401XXL IND GRADE PIG GRAIN DRIVERS W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought