Motion
FR267CX2

MCR SAFETY
FR267CX2

Classic Plus Rain Coat - 2X-Large, Black, Polyester/PVC, Snaps Closure
MI ITEM #04258085
MFR #FR267CX2
Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FR267CX2

Classic Plus Rain Coat - 2X-Large, Black, Polyester/PVC, Snaps Closure
MI ITEM #04258085
MFR #FR267CX2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.13/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Length
    60 in
  • Size
    2X-Large

Details

  • Approval Listing Regulations
    ASTM D6413
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Black
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Classic Plus
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143026753

Overview

Mfr description
FR267CX2 CLASSIC PLUS .35MM PVC/POLY
  • 0.35 mm PVC on polyester broadloom fabric
  • Versatile, good for outdoor and indoor use
  • Cape-vented back, one interior and one exterior pocket
  • Inner leg snaps can fasten around legs
  • Limited flammability material
  • Color: Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought