Motion
FR2003M

MCR SAFETY
FR2003M

Classic Rain 3-piece Suit - Medium Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
Mi Item #04258090
MFR #FR2003M
Price$26.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FR2003M

Classic Rain 3-piece Suit - Medium Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
Mi Item #04258090
MFR #FR2003M

Mfr description
FR2003M CLASSIC .35MM PVC/POLY SUIT 3 PC
  • Combines the strength and waterproof qualities of PVC with the durability of a polyester backing
  • 0.35mm PVC on polyester broadloom fabric
  • Welded seams
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.82/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Material Thickness
    0.35 mm
  • Size
    Medium

Details

  • Ankle Style
    Snap Cuff
  • Approval Listing Regulations
    ASTM D6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ASTM D-6413
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Bib Pants, Detachable Hood, Jacket
  • Material
    PVC, Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    Classic
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)