1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Fein Power Tools
6 31 27 383 01 0
Annular Cutter - 1/2 in Cutter Dia., 2 in Cutter Depth, connects with a Fein QuickIN Shank
MI ITEM #
04258169
MFR #
6 31 27 383 01 0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Hole Cutters
Fein Power Tools 6 31 27 383 01 0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fein Power Tools
6 31 27 383 01 0
Annular Cutter - 1/2 in Cutter Dia., 2 in Cutter Depth, connects with a Fein QuickIN Shank
MI ITEM #
04258169
MFR #
6 31 27 383 01 0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63127383010 1/2 HM ULTRA
Specifications
Cutter Diameter
1/2 in
Cutting Depth
2 in
Material
Carbide
Shank Type
Fein QuickIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data