1-800-526-9328Support Center
Motion
6 31 27 386 01 0

Fein Power Tools
6 31 27 386 01 0

Annular Cutter - 11/16 in Cutter Dia., 2 in Cutter Depth, connects with a Fein QuickIN Shank
MI ITEM #04258172
MFR #6 31 27 386 01 0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fein Power Tools
6 31 27 386 01 0

Annular Cutter - 11/16 in Cutter Dia., 2 in Cutter Depth, connects with a Fein QuickIN Shank
MI ITEM #04258172
MFR #6 31 27 386 01 0

Availability:Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
63127386010 11/16 HM ULTRA

Specifications

  • Cutter Diameter
    11/16 in
  • Cutting Depth
    2 in
  • Material
    Carbide
  • Shank Type
    Fein QuickIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text