Specifications
Dimensions
- Stroke100 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeGuided Air Cylinders
- SeriesMGG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)