Motion
X-348-DC-6
Engineering Chain - Carbon Steel Material
Mi Item #04258320
MFR #X-348-DC-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Carbon Steel Material
Mi Item #04258320
MFR #X-348-DC-6

Mfr description
X-348-DC-6 DRIVE CHAIN W/DOGS ON 6" CENT
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Material
    Carbon Steel
  • Number Of Strands Across
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)