Motion
X-458-DC-8
Engineering Chain - Carbon Steel Material
MI ITEM #04258325
MFR #X-458-DC-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Carbon Steel Material
MI ITEM #04258325
MFR #X-458-DC-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
X-458-DC-8 DRIVE CHAIN W/DOGS ON 8" CENT
  • Price per ft

Specifications

  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought