Motion
X-678-DC-12
Engineering Chain - Carbon Steel Material
MI ITEM #04258329
MFR #X-678-DC-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Carbon Steel Material
MI ITEM #04258329
MFR #X-678-DC-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
X-678-DC-12 DRIVE CHAIN W/DOGS ON 12" CE
  • Price per ft

Specifications

  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text