1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOUISVILLE LADDER GROUP
AE2120
AE2120 Single Ladder , Aluminum , 20 ft , Weight Capacity : 300 lb
MI ITEM #
04258375
MFR #
AE2120
Price
$715.50
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Straight Ladders
LOUISVILLE LADDER GROUP AE2120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOUISVILLE LADDER GROUP
AE2120
AE2120 Single Ladder , Aluminum , 20 ft , Weight Capacity : 300 lb
MI ITEM #
04258375
MFR #
AE2120
Mfr description
AE2120 LADDER STRAIGHT 20' ALUM
D-Shaped Rungs
Full I-Beam
Mar-Resistant Rail End Caps
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$715
.50
/each
Add to Cart
Specifications
Dimensions
Ladder Size
20 ft
Maximum Standing Height
16.2500 in
Overall Depth
3.0000 in
Overall Width
18 in
Details
Duty Rating
Type IA
Ladder Material
Aluminum
Rung Shape
D-Shaped
Standards Met
ANSI, OSHA
Weight Capacity
300 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items