Motion
AE2220
Extension Ladder - Aluminum Material, 20 ft, 300 lbs Weight Capacity
Mi Item #04258377
MFR #AE2220
Price$914.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Ladder - Aluminum Material, 20 ft, 300 lbs Weight Capacity
Mi Item #04258377
MFR #AE2220

Mfr description
AE2220 LADDER EXTENSION 20' ALUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$914.35/each

Specifications

Dimensions

  • Maximum Ladder Length
    20 ft

Details

  • Ladder Material
    Aluminum
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)