Motion
AP1006
7 ft. 6\ in Aluminum 300 lb. Capacity Platform Stepladder IA
Mi Item #04258383
MFR #AP1006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 ft. 6\ in Aluminum 300 lb. Capacity Platform Stepladder IA
Mi Item #04258383
MFR #AP1006

Mfr description
AP1006 LADDER PLATFORM 6' ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Spread
    53 in
  • Bottom Width
    27-3/8 in
  • Ladder Size
    7 ft. 6 in

Details

  • Ladder Material
    Aluminum
  • Ladder Type
    Platform Stepladder
  • Load Capacity
    300 lb.
  • Material
    Aluminum
  • Number of Steps
    6
  • Series
    AP1000
  • Standards Met
    ANSI, OSHA, CSA
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)