Motion
FM1410HD
10 ft. Fiberglass 375 lb. Capacity Twin Stepladder IAA
Mi Item #04258387
MFR #FM1410HD
Price$696.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 ft. Fiberglass 375 lb. Capacity Twin Stepladder IAA
Mi Item #04258387
MFR #FM1410HD

Mfr description
FM1410HD LADDER STEP TWO WAY 10'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$696.26/each

Specifications

Dimensions

  • Base Spread
    82 in
  • Base Width
    26.8750 in, 682.62 mm
  • Bottom Width
    28-3/4 in
  • Height
    109.7000 in, 2786.38 mm
  • Ladder Size
    10 ft
  • Weight
    55.00 lbs

Details

  • Duty Rating
    Type IA
  • Ladder Material
    Fiberglass
  • Ladder Type
    Twin Stepladder
  • Load Capacity
    375 lb.
  • Material
    Fiberglass
  • Number of Steps
    9
  • Series
    FM1400HD
  • Standards Met
    ANSI, OSHA
  • Type
    Twin Step Ladder
  • Weight Capacity
    375 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)